Square D (Schneider Electric) MGL36450 M-Frame Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - M-Frame Molded Case Circuit Breaker - MGL36450
+ / - Hover over image to Zoom
Other Views

    M-Frame Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MGL36450
    SKU: 25148515
    $7,086.21
    Checking Pricing
         
    Amps:450A
    Voltage (Volts):600 V AC
    Pole:3-Pole
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MGL36450
    • Voltage (Volts) 600 V AC
    • Amps 450A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact™ M-Frame Molded Case Circuit Breaker, 450A, 600V AC, 3-Pole, 18kA, Unit Mount