Square D (Schneider Electric) MGA36500 M-Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - M-Frame Circuit Breaker - MGA36500
+ / - Hover over image to Zoom
Other Views

    M-Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MGA36500
    SKU: 25148494
    $7,656.11
    Checking Pricing
         
    Amps:500A
    Mounting Type:Unit Mount
    Voltage (Volts):600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MGA36500
    • Voltage (Volts) 600 V AC
    • Amps 500A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact™, M-Frame Circuit Breaker, 500A, 600 V AC, 3-Pole, 15kA, Unit Mount