Square D (Schneider Electric) MJA36350 M-Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - M-Frame Circuit Breaker - MJA36350
+ / - Hover over image to Zoom
Other Views

    M-Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MJA36350
    SKU: 25148136
    $9,306.75
    Checking Pricing
         
    Amps:350A
    Voltage (Volts):600 V AC
    Pole:3-Pole
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MJA36350
    • Voltage (Volts) 600 V AC
    • Amps 350A
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact™, M-Frame Circuit Breaker, 350A, 600 V AC, 3-Pole, 25kA
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block