Square D (Schneider Electric) M-Frame 25kA AIR Thermal Magnetic 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - M-Frame 25kA AIR Thermal Magnetic 600V 3-Pole Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    M-Frame 25kA AIR Thermal Magnetic 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric I-Line PowerPact® molded case circuit breaker plug-on mount.

    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC.
    • Interrupt Current Rating of 25 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    Pole
    Interrupt Rating
    Price
    MJA36800
    25084568
    800A
    25kA
    Plug-On
    600
    $
    11838
    .48
    /
    EA
    25084568
    Amps
    800A
    Interrupting Rating
    25kA
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Interrupt Rating
    $
    11838
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MJA36350
    25148136
    350A
    600 V AC
    3-Pole
    25 kA
    $
    9306
    .75
    /
    EA
    25148136
    Amps
    350A
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    600 V AC
    Pole
    3-Pole
    Interrupt Rating
    25 kA
    $
    9306
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084568 SKU, 25084568 ANALYTICS...
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Interrupt Rating
    Price
    $
    11838
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25148136 SKU, 25148136 ANALYTICS...
    Mounting Type
    Voltage (Volts)
    600 V AC
    Pole
    3-Pole
    Interrupt Rating
    25 kA
    Price
    $
    9306
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available