Square D (Schneider Electric) MGL36400 M-Frame 18kA 400A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - M-Frame 18kA 400A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - MGL36400
+ / - Hover over image to Zoom
Other Views

    M-Frame 18kA 400A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MGL36400
    SKU: 25127568
    $7,086.21
    Checking Pricing
         
    Amps:400A
    Voltage (Volts):600
    Pole:3-Pole
    Interrupting Rating:18kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MGL36400
    • Voltage (Volts) 600
    • Amps 400A
    • Interrupting Rating 18kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M-Frame 18kA 400A 600V 3-pole thermal magnetic molded case circuit breaker.