Leviton 40066-MW M Block With Female Connector | Graybar Store
Leviton - M Block With Female Connector - 40066-MW
+ / - Hover over image to Zoom
Other Views

    M Block With Female Connector

    Manufacturer: Leviton
    Manufacturer #: 40066-MW
    SKU: 92094675
    $84.26
    Checking Pricing
         
    Dimensions (Inches):10 H x 3-5/16 W x 1-3/16 D
    Media Connector Type:(1) 25-Pair Female
    Alternate Manufacturer Part No.:07847712714
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40066-MW
    • Alternate Manufacturer Part No. 07847712714
    • Dimensions (Inches) 10 H x 3-5/16 W x 1-3/16 D
    • Media Connector Type (1) 25-Pair Female
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M Block With Female Connector, Dimension (Inches): 10 H x 3-5/16 W x 1-3/16 D in