Philips Lightolier 1177SH Lytecaster® Recessed Downlight Housing, 6-3/4 Aperture, Flush Opalex Diffuser Reflector Trim | Graybar Store
Philips Lightolier - Lytecaster® Recessed Downlight Housing, 6-3/4 Aperture, Flush Opalex Diffuser Reflector Trim - 1177SH
+ / - Hover over image to Zoom
Other Views

    Lytecaster® Recessed Downlight Housing, 6-3/4 Aperture, Flush Opalex Diffuser Reflector Trim

    Manufacturer: Philips Lightolier
    Manufacturer #: 1177SH
    SKU: 92049072
    $47.79
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 to 277 V
    Housing Installation:New Construction
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1177SH
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Installation New Construction
    • Voltage Rating 120 to 277 V
    Product Overview:
    Apertures Flush Glass Shower Trim Reflector Trim, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V