Philips Lightolier 1002P1 Lytecaster® Recessed Downlight Housing, 5 in. Aperture Incandescent Standard Frame-In Kit | Graybar Store
Philips Lightolier - Lytecaster® Recessed Downlight Housing, 5 in. Aperture Incandescent Standard Frame-In Kit - 1002P1
+ / - Hover over image to Zoom
Other Views

    Lytecaster® Recessed Downlight Housing, 5 in. Aperture Incandescent Standard Frame-In Kit

    Manufacturer: Philips Lightolier
    Manufacturer #: 1002P1
    SKU: 88158736
    $23.33
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1002P1
    • Insulation Rating Non-IC
    Product Overview:
    Recessed Housing Frame-In Kit, A19/BR30/PAR30 Lamp, 75W (A19/BR30/PAR30), 100W (A19) Lamp Wattage, Round Aperture Shape, Non Insulated Ceiling, 5-1/8 Inch Ceiling Opening Size, Height 6-3/4 to 7-3/16 Inch, Lytecaster Brand