Philips Lightolier 1004IC Lytecaster® Recessed Downlight Housing, 5 in. Aperture Incandescent, Convertible IC/Non-IC Frame-In Kit | Graybar Store
Philips Lightolier - Lytecaster® Recessed Downlight Housing, 5 in. Aperture Incandescent, Convertible IC/Non-IC Frame-In Kit - 1004IC
+ / - Hover over image to Zoom
Other Views

    Lytecaster® Recessed Downlight Housing, 5 in. Aperture Incandescent, Convertible IC/Non-IC Frame-In Kit

    Manufacturer: Philips Lightolier
    Manufacturer #: 1004IC
    SKU: 97185339
    $22.40
    Checking Pricing
         
    Length (Inches):9.0
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 to 277 V
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1004IC
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Fixture Type 2 in Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Insulation Rating IC; Non-IC
    • Length (Inches) 9.0
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Recessed Housing Frame-In Kit, Air Tight, Round Aperture Shape, IC/Non-IC, 5-3/8 Inch Ceiling Opening Size, New Construction Installation, Height 7-1/2 Inch, Application Commercial, Residential, Lytecaster Brand