Philips Lightolier 1076WH Lytecaster® Basic Baffle Reflector Trim, 5 in. Aperture, Downlight Housings | Graybar Store
Philips Lightolier - Lytecaster® Basic Baffle Reflector Trim, 5 in. Aperture, Downlight Housings - 1076WH
+ / - Hover over image to Zoom
Other Views

    Lytecaster® Basic Baffle Reflector Trim, 5 in. Aperture, Downlight Housings

    Manufacturer: Philips Lightolier
    Manufacturer #: 1076WH
    SKU: 92120405
    $27.43
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 to 277 V
    Color:White
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1076WH
    • Color White
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Housing Installation New Construction
    • Insulation Rating IC
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Baffle, Aluminum Reflector, Phenolic Baffle, White, 4-3/4 Inch Nominal Aperture Size, Round Aperture Shape, IC/Non-IC, Size 5-1/4 Inch