Lynn Electronics MC-MINI-ST-MM Lynn MC-MINI-ST-MM Mini Media Converter, 10/100BaseT to 100BaseFX | Graybar Store
Lynn Electronics - Lynn MC-MINI-ST-MM Mini Media Converter, 10/100BaseT to 100BaseFX - MC-MINI-ST-MM
+ / - Hover over image to Zoom
Other Views

    Lynn MC-MINI-ST-MM Mini Media Converter, 10/100BaseT to 100BaseFX

    Manufacturer: Lynn Electronics
    Manufacturer #: MC-MINI-ST-MM
    SKU: 25107350
    $138.51
    Checking Pricing
         
    Media Connector Type:ST
    Additional Features:Connection type-RJ45 to SC
    Voltage (Volts):5V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # MC-MINI-ST-MM
    • Voltage (Volts) 5V DC
    • Additional Features Connection type-RJ45 to SC
    • Media Connector Type ST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    10/100BaseT to 100BaseFX ST Multimode Mini Media Converter