CommScope Systimax 760100891 LW Wall Mount Telephone Flush Faceplate | Graybar Store
CommScope Systimax - LW Wall Mount Telephone Flush Faceplate - 760100891
+ / - Hover over image to Zoom
Other Views

    LW Wall Mount Telephone Flush Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 760100891
    SKU: 25239722
    $15.41
    Checking Pricing
         
    No. of Ports:1
    Dimensions:2.80 W x 4.56 H x 0.29 D in.
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760100891
    • Dimensions 2.80 W x 4.56 H x 0.29 D in.
    • No. of Ports 1
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M10LW Type stainless steel 1-port 1 gang wall mount telephone faceplate. Alternative part no. is M10LW4.
    • Telephone Faceplate
    • Stainless Steel, 1-port