Hubbell Power Systems 881P LV Plastic THD Pin | Graybar Store
Hubbell Power Systems - LV Plastic THD Pin - 881P
+ / - Hover over image to Zoom
Other Views

    LV Plastic THD Pin

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 881P
    SKU: 99488000
    $8.11
    Checking Pricing
         
    Length:10-3/4 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 881P
    • Type Crossarm Pin
    • Diameter (Inches) 5/8
    • Length 10-3/4 in.
    • Material of Construction Steel
    • Country of Origin US - USA
    Product Overview:
    CHANCE® LV Plastic THD Pin, Steel, Length: 10-3/4 in, Diameter (Inches): 5/8 in