GE Lighting Lumination™ Recessed Troffer, BT24 Series, LED, 2x4 | Graybar Store
GE Lighting - Lumination™ Recessed Troffer, BT24 Series, LED, 2x4
+ / - Hover over image to Zoom
Other Views

    Lumination™ Recessed Troffer, BT24 Series, LED, 2x4

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Brand Lumination
    • Lamp Type LED
    Select Filter Options Below ( 1 items found )
    Additional Features:Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:43 W
    Lumen Output:4500 Lumens
    Color Temperature (Kelvin):3500 K
    Fixture Size (feet):2 x 4 ft
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Fixture Size (feet)
    Price
    BT240A2AVWHTE
    25704253
    Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    120 to 277 V
    White
    43 W
    4500 Lumens
    3500 K
    2 x 4 ft
    $
    154
    .23
    /
    EA
    25704253
    Additional Features
    Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    43 W
    Lumen Output
    4500 Lumens
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 4 ft
    $
    154
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704253 SKU, 25704253 ANALYTICS...
    Color
    White
    Lamp Watts
    43 W
    Lumen Output
    4500 Lumens
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    154
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available