GE Lighting Lumination™ Recessed Troffer, BT22 Series, LED, 2x2 | Graybar Store
GE Lighting - Lumination™ Recessed Troffer, BT22 Series, LED, 2x2
+ / - Hover over image to Zoom
Other Views

    Lumination™ Recessed Troffer, BT22 Series, LED, 2x2

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Brand Lumination
    • Lamp Type LED
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Fixture Size (feet)
    Price
    BT-22-0-A3-A-V-WHTE-ELS
    25725788
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    120 to 277 V
    White
    34 W
    3500 Lumens
    4000 K
    2 x 2 ft
    $
    320
    .43
    /
    EA
    25725788
    Additional Features
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Fixture Size (feet)
    2 x 2 ft
    $
    320
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BT-22-0-A3-A-V-WHTES
    25725787
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    120 to 277 V
    White
    34 W
    3500 Lumens
    4000 K
    2 x 2 ft
    $
    114
    .64
    /
    EA
    25725787
    Additional Features
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Fixture Size (feet)
    2 x 2 ft
    $
    114
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BT220A3AVWHTE
    25691490
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    120 to 277 V
    White
    34 W
    3500 Lumens
    4000 K
    2 x 2 ft
    $
    118
    .97
    /
    EA
    25691490
    Additional Features
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Fixture Size (feet)
    2 x 2 ft
    $
    118
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BT220A2AVWHTE
    25704251
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    120 to 277 V
    White
    34 W
    3300 Lumens
    3500 K
    2 x 2 ft
    $
    118
    .97
    /
    EA
    25704251
    Additional Features
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 2 ft
    $
    118
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BT220A2AVWHTEEL
    25704252
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    120 to 277 V
    White
    34 W
    3300 Lumens
    3500 K
    2 x 2 ft
    $
    396
    .57
    /
    EA
    25704252
    Additional Features
    Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 2 ft
    $
    396
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25725788 SKU, 25725788 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    320
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25725787 SKU, 25725787 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    114
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25691490 SKU, 25691490 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    118
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704251 SKU, 25704251 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    118
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704252 SKU, 25704252 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    396
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available