GE Lighting Lumination™ Recessed Troffer, BR22 Series, LED, 2x2 | Graybar Store
GE Lighting - Lumination™ Recessed Troffer, BR22 Series, LED, 2x2
+ / - Hover over image to Zoom
Other Views

    Lumination™ Recessed Troffer, BR22 Series, LED, 2x2

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Brand Lumination
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    BR220A2AVWHTE
    25653809
    Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    120 to 277 V
    White
    37 W
    3500 K
    3325
    2 x 2 ft
    $
    132
    .38
    /
    EA
    25653809
    Additional Features
    Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    37 W
    Lumen Output
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3325
    Fixture Size (feet)
    2 x 2 ft
    $
    132
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR220A3AVWHTE
    25649552
    Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    120 to 277 V
    White
    37 W
    3500 Lumens
    4000 K
    2 x 2 ft
    $
    132
    .38
    /
    EA
    25649552
    Additional Features
    Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    37 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    Fixture Size (feet)
    2 x 2 ft
    $
    132
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25653809 SKU, 25653809 ANALYTICS...
    Color
    White
    Lamp Watts
    37 W
    Lumen Output
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3325
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    132
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25649552 SKU, 25649552 ANALYTICS...
    Color
    White
    Lamp Watts
    37 W
    Lumen Output
    3500 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    132
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available