AFC Cable Systems MC STL LUM 16/2-12/2 BK/WH 1000R MC Tuff® Luminary Cable™ Steel Cable, Black/White, 1000 ft. Reel | Graybar Store
AFC Cable Systems - MC Tuff® Luminary Cable™ Steel Cable, Black/White, 1000 ft. Reel - MC STL LUM 16/2-12/2 BK/WH 1000R
+ / - Hover over image to Zoom
Other Views

    MC Tuff® Luminary Cable™ Steel Cable, Black/White, 1000 ft. Reel

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC STL LUM 16/2-12/2 BK/WH 1000R
    SKU: 25688913
    $1,185.02
    Checking Pricing
         
    Wire Colors:Black/Gray/Green/Purple/White
    Conductor Size:16 AWG and 12 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC STL LUM 16/2-12/2 BK/WH 1000R
    • No. of Conductors 2
    • Brand MC Tuff Luminary Cable
    • Conductor Size 16 AWG and 12 AWG
    • Jacket Material Steel
    • Length 1000 ft. Reel
    • Volts 600V
    • Wire Colors Black/Gray/Green/Purple/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC Luminary Cable® Luminary Cable, Conductor Size: 12 AWG; 16 AWG, No. of Conductors: 2, Volts: 120/208 V; 600 V, Length: 1000 Reel ft, Wire Colors: Black/Gray/Green/Purple/White