Crouse Hinds (Eaton) PFM13LCY/UNV1 76 Luminaire | Graybar Store
Crouse Hinds (Eaton) - Luminaire - PFM13LCY/UNV1 76
+ / - Hover over image to Zoom
Other Views

    Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PFM13LCY/UNV1 76
    SKU: 25702742
    $2,639.38
    Checking Pricing
         
    Additional Features:Champ® Pro Pfm Series Floodlights are designed to Provide Full-Spectrum Crisp White Light. Five Versions of The
    Wattage:100 to 150 W
    Voltage Rating:120 to 277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PFM13LCY/UNV1 76
    • Additional Features Champ® Pro Pfm Series Floodlights are designed to Provide Full-Spectrum Crisp White Light. Five Versions of The
    • Brand Champ
    • Lamp Type LED
    • Wattage 100 to 150 W
    • Voltage Rating 120 to 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Champ® PFM13L Luminaire, Wattage: 100 to 150 W, Voltage Rating: 120 to 277 V AC