Cooper Lighting (Eaton) Lumark® Wall Pack, Crosstour®, LED, 120V Photocontrol | Graybar Store
Cooper Lighting (Eaton) - Lumark® Wall Pack, Crosstour®, LED, 120V Photocontrol
+ / - Hover over image to Zoom
Other Views

    Lumark® Wall Pack, Crosstour®, LED, 120V Photocontrol

    Manufacturer: Cooper Lighting (Eaton)
         

    Provides an architectural style with super bright, energy efficient LEDs and 120V photocontrol.

    • Easy Three-Step Installation
    • Universal low profile design rugged die-cast aluminum
    • High performance scalable LED illumination
    • Industry leading contractor installation features (removable door, secure lock hinge, single point stainless captive screw, mounts to all standard J boxes, no hardware needed)
    • IP66 rated, compliant with ADA, ARRA, RoHS and Title 24
    • 3 wattages - replaces up to 175W MH
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Brand Lumark Crosstour
    • Fixture Type Floodlight
    • Lamp Type LED
    • Series Crosstour
    • Includes 120V Photocontrol
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Input Voltage
    Wattage
    Additional Features
    Lumens
    Rated Life (Hour)
    Price
    XTOR3A-PC1
    25404324
    5000
    Carbon Bronze
    120-277
    30
    $
    361
    .27
    /
    EA
    25404324
    Color Temperature (Kelvin)
    5000
    Housing Color
    Carbon Bronze
    Input Voltage
    120-277
    Wattage
    30
    Additional Features
    Lumens
    Rated Life (Hour)
    $
    361
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XTOR2A-PC1
    25404320
    5000
    Carbon Bronze
    120/277
    20
    $
    279
    .48
    /
    EA
    25404320
    Color Temperature (Kelvin)
    5000
    Housing Color
    Carbon Bronze
    Input Voltage
    120/277
    Wattage
    20
    Additional Features
    Lumens
    Rated Life (Hour)
    $
    279
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404324 SKU, 25404324 ANALYTICS...
    Input Voltage
    120-277
    Wattage
    30
    Additional Features
    Lumens
    Rated Life (Hour)
    Price
    $
    361
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404320 SKU, 25404320 ANALYTICS...
    Input Voltage
    120/277
    Wattage
    20
    Additional Features
    Lumens
    Rated Life (Hour)
    Price
    $
    279
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available