Square D (Schneider Electric) SA8LL Lug Landing Kit | Graybar Store
Square D (Schneider Electric) - Lug Landing Kit - SA8LL
+ / - Hover over image to Zoom
Other Views

    Lug Landing Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SA8LL
    SKU: 89024103
    $373.37
    Checking Pricing
         
    Amps:800A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SA8LL
    • Amps 800A
    • Accessory Type Lug Landing Kit
    Product Overview:
    Speed D™ Lug Landing Kit, Amps: 800 A
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides