GE Lighting 150G40/W Lucalox Soft White Incandescent 150W | Graybar Store
GE Lighting - Lucalox Soft White Incandescent 150W - 150G40/W
+ / - Hover over image to Zoom
Other Views

    Lucalox Soft White Incandescent 150W

    Manufacturer: GE Lighting
    Manufacturer #: 150G40/W
    SKU: 89027916
    $8.62
    Checking Pricing
         
    Initial Lumens:2130
    Packaging:24 Per Case
    Rated Life (Hour):2500
    Wattage:150
    Alternate Manufacturer Part No.:16585
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150G40/W
    • Alternate Manufacturer Part No. 16585
    • Base Type Medium
    • Bulb Shape G40
    • Initial Lumens 2130
    • Rated Life (Hour) 2500
    • Volts 120
    • Wattage 150
    • Packaging 24 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 150W 120V decorative incandescent lamp with medium base, 2500 rated life hours and 2130 initial lumens