Crouse Hinds (Eaton) LTK10090 Liquid Tight Connector, Steel, Low Profile, 90°, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Liquid Tight Connector, Steel, Low Profile, 90°, 1 in. - LTK10090
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Low Profile, 90°, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTK10090
    SKU: 97218500
    $18.32
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTK10090
    • Type Liquidtight, Low Profile
    • Bend (Degree) 90
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Eaton® LTK Low Profile 90° Angle Connector, Trade Size (Inches): 1 in, Bend (Degree): 90, Iron, Throat Type: Non-Insulated