Graybar Vendor LTFG 1 WHT 100FT COIL LTFG Liquidtight Flexible Steel Conduit, 1 in. | Graybar Store
Graybar Vendor - LTFG Liquidtight Flexible Steel Conduit, 1 in. - LTFG 1 WHT 100FT COIL
+ / - Hover over image to Zoom
Other Views

    LTFG Liquidtight Flexible Steel Conduit, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: LTFG 1 WHT 100FT COIL
    SKU: 25644536
    $203.40
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LTFG 1 WHT 100FT COIL
    • Length 100 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 Inch, LTFG non-UL flexible liquidtight steel conduit.