Crouse Hinds (Eaton) LTBK7590 Liquidator™ Low Profile Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Low Profile Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 3/4 in. - LTBK7590
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Low Profile Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTBK7590
    SKU: 97218518
    $9.14
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTBK7590
    • Type Liquidtight, Low Profile
    • Bend (Degree) 0
    • Brand Liquidator
    • Materials Malleable Iron
    • Throat Type Insulated
    Product Overview:
    Eaton® Liquidator™ 90° Angle Connector, Trade Size (Inches): 3/4 in, Bend (Degree): 90, Iron, Throat Type: Insulated