Crouse Hinds (Eaton) LT350DC Liquidator™ Liquid Tight Connector, Zinc Die Cast, Flexible Metal Conduit, 3-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Zinc Die Cast, Flexible Metal Conduit, 3-1/2 in. - LT350DC
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Zinc Die Cast, Flexible Metal Conduit, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT350DC
    SKU: 25084933
    $290.40
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT350DC
    • Type Liquidtight
    • Bend (Degree) 0
    • Brand Liquidator
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    Product Overview:
    Eaton® 90° Angle Connector, Trade Size (Inches): 3-1/2 in, Bend (Degree): 0, Die Cast Zinc, Throat Type: Non-Insulated