Crouse Hinds (Eaton) LT300G SA Liquidator™ Liquid Tight Connector, Copper Free Aluminum, Aluminum Lug, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Copper Free Aluminum, Aluminum Lug, 3 in. - LT300G SA
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Copper Free Aluminum, Aluminum Lug, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT300G SA
    SKU: 22105617
    $542.78
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT300G SA
    • Type Liquidtight
    • Bend (Degree) 0
    • Lug Type Aluminum
    • Materials Copper Free Aluminum
    • Throat Type Non-Insulated
    Product Overview:
    Liquidator™ Straight Connector With Grounding Lug, Throat Type: Non-Insulated, Aluminum, Trade Size (Inches): 3 in