Brady WML-305-292-2S LS2000/ID Pro/BradyMarker XC Plus Self-laminating Vinyl Wire Markers, 1.25 in H x 0.5 in W | Graybar Store
Brady - LS2000/ID Pro/BradyMarker XC Plus Self-laminating Vinyl Wire Markers, 1.25 in H x 0.5 in W - WML-305-292-2S
+ / - Hover over image to Zoom
Other Views

    LS2000/ID Pro/BradyMarker XC Plus Self-laminating Vinyl Wire Markers, 1.25 in H x 0.5 in W

    Manufacturer: Brady
    Manufacturer #: WML-305-292-2S
    SKU: 91031176
    $83.97
    Checking Pricing
         
    Color:Clear/White
    Dimensions:1.25 in. H x 0.5 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WML-305-292-2S
    • Color Clear/White
    • Dimensions 1.25 in. H x 0.5 in. W
    • Application Cables; Panel Identification; Wires
    • Material Type Self-laminating Vinyl
    • Materials Self-Laminating Vinyl
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, self-laminating vinyl labels for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers. 1.25 in H x 0.5 in W