Greenlee LS100LB LS100 Punch Driver | Graybar Store
Greenlee - LS100 Punch Driver - LS100LB
+ / - Hover over image to Zoom
Other Views

    LS100 Punch Driver

    Manufacturer: Greenlee
    Manufacturer #: LS100LB
    SKU: 25683255
    $1,736.38
    Checking Pricing
         
    Capacity:mild steel, stainless steel, aluminum, fiberglass, and plastic.
    Power Source:18 volt, 3.0Ah, Lithium-ion (Not Included)
    Kit Includes:LS100L Punch Driver (Bare Tool Only) and Plastic carry-case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # LS100LB
    • Brand Speed Punch
    • Capacity mild steel, stainless steel, aluminum, fiberglass, and plastic.
    • Kit Includes LS100L Punch Driver (Bare Tool Only) and Plastic carry-case
    • Power Source 18 volt, 3.0Ah, Lithium-ion (Not Included)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LS100L can punch up to 4" conduit in 10 ga. Mild Steel or 12 ga. Stainless Steel. It can also punch 6" conduit in 12 ga. Mild Steel.