Greenlee LS100L11SB4 LS100 Knockout Kit | Graybar Store
Greenlee - LS100 Knockout Kit - LS100L11SB4
+ / - Hover over image to Zoom
Other Views

    LS100 Knockout Kit

    Manufacturer: Greenlee
    Manufacturer #: LS100L11SB4
    SKU: 25683256
    $2,955.92
    Checking Pricing
         
    Capacity:mild steel, stainless steel, aluminum, fiberglass, and plastic.
    Power Source:18 volt, 3.0Ah, Lithium-ion (Not Included)
    Kit Includes:Punch Driver, Battery, Charger, Knockouts, Accessories, Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # LS100L11SB4
    • Brand Speed Punch
    • Capacity mild steel, stainless steel, aluminum, fiberglass, and plastic.
    • Kit Includes Punch Driver, Battery, Charger, Knockouts, Accessories, Case
    Product Overview:
    LS100L can punch up to 4" conduit in 10 ga. Mild Steel or 12 ga. Stainless Steel. It can also punch 6" conduit in 12 ga. Mild Steel. Punch Driver, Battery, Charger, Knockouts, Accessories, Case