CRC Industries SL35913 LPS Nickel Anti-Seize, 16 oz | Graybar Store
CRC Industries - LPS Nickel Anti-Seize, 16 oz - SL35913
+ / - Hover over image to Zoom
Other Views

    LPS Nickel Anti-Seize, 16 oz

    Manufacturer: CRC Industries
    Manufacturer #: SL35913
    SKU: 99484780
    $45.07
    Checking Pricing
         
    Size:16 oz.
    Color:Silver
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL35913
    • Color Silver
    • Size 16 oz.
    • Application General purpose anti seize lubricant
    • Flame Retardant Flammable
    • Country of Origin US - USA
    Product Overview:
    16 oz. Nickel Anti-Seize Lubricant