Federal Signal LP1-012R LP1 StreamLine® Low Profile Mini Strobe, 12 V | Graybar Store
Federal Signal - LP1 StreamLine® Low Profile Mini Strobe, 12 V - LP1-012R
+ / - Hover over image to Zoom
Other Views

    LP1 StreamLine® Low Profile Mini Strobe, 12 V

    Manufacturer: Federal Signal
    Manufacturer #: LP1-012R
    SKU: 97213580
    $118.29
    Checking Pricing
         
    Color:Red
    Voltage Rating:12 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LP1-012R
    • Color Red
    • Voltage Rating 12 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red LED rectangular 5 inch strobe warning light. 12 VDC