Chatsworth Products Inc. - Single Lower Jumper Tray, Aluminum, Black - 12185-719
+ / - Hover over image to Zoom
Other Views

Single Lower Jumper Tray, Aluminum, Black

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12185-719
SKU: 96049339
$188.67
Checking Pricing
     
Height (Inches):2.22 in
Material:Aluminum
No. of Sides:Single-Sided
Width (Inches):19 in
Color:Black
Depth (Inches):3.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12185-719
  • Color Black
  • Depth (Inches) 3.5 in
  • Height (Inches) 2.22 in
  • Width (Inches) 19 in
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Lower Tray, Type Lower Tray, Single, Width 19 Inch, Depth 3.5 Inch, Rack Units 2, Color Black, Material Aluminum, Weight 4 Lb