GE Lighting F7BX/SPX27/CD Low Wattage Biax Energy Smart® | Graybar Store
GE Lighting - Low Wattage Biax Energy Smart® - F7BX/SPX27/CD
+ / - Hover over image to Zoom
Other Views

    Low Wattage Biax Energy Smart®

    Manufacturer: GE Lighting
    Manufacturer #: F7BX/SPX27/CD
    SKU: 95045457
    $4.58
    Checking Pricing
         
    Wattage:7
    Color Temperature (Kelvin):2700
    Rated Life (Hour):10000
    Initial Lumens:425
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F7BX/SPX27/CD
    • Base Type G23
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 425
    Product Overview:
    Energy Smart® CFL 7W T4 biax, color temperature 2700K, 10000 rated life hours, initial lumens 425, 6 per package for use on retail/hospitality applications.
    • Rated Life 10000 Hours
    • Cathode Resistance 11 Ohm
    • Initial Lumens 425
    • Mean Lumens 350
    • Color Temperature 2700K
    • CRI 82
    • Nominal Length 5.3 Inch
    • Alternate Part Number: 13576