WattStopper LVSW-103-W Low Voltage Switch | Graybar Store
WattStopper - Low Voltage Switch - LVSW-103-W
+ / - Hover over image to Zoom
Other Views

    Low Voltage Switch

    Manufacturer: WattStopper
    Manufacturer #: LVSW-103-W
    SKU: 25678294
    $27.65
    Checking Pricing
         
    Additional Features:Blue LED Indicator On Each Button Can Be Used As A Locator Light Or As A Status Indicator; Five Color Options And Custom
    Voltage Rating:24 V DC
    No. of Buttons:3
    Color:White
    Rating:50 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LVSW-103-W
    • Color White
    • Additional Features Blue LED Indicator On Each Button Can Be Used As A Locator Light Or As A Status Indicator; Five Color Options And Custom
    • Rating 50 mA
    • Switch Style Pushbutton
    • Voltage Rating 24 V DC
    • No. of Buttons 3
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® LVSW-100 Low Voltage Switch, Switch Style: Pushbutton, White, No. of Buttons: 3, Voltage Rating: 24 V DC, Rating: 50 mA