WattStopper DCC2-W Low Voltage Switch | Graybar Store
WattStopper - Low Voltage Switch - DCC2-W
+ / - Hover over image to Zoom
Other Views

    Low Voltage Switch

    Manufacturer: WattStopper
    Manufacturer #: DCC2-W
    SKU: 25235697
    $21.72
    Checking Pricing
         
    Additional Features:Long-Life LED Locator/Pilot Light; Three-Way Four-Way And Multiway Switching; Unlimited Number Of Switches May Be Connected
    Voltage Rating:12 V AC/V DC; 24 V AC/V DC
    No. of Buttons:1
    Color:White
    Switch Type:1-Pole
    Rating:50 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DCC2-W
    • Color White
    • Additional Features Long-Life LED Locator/Pilot Light; Three-Way Four-Way And Multiway Switching; Unlimited Number Of Switches May Be Connected
    • Rating 50 mA
    • Switch Style Pushbutton
    • Switch Type 1-Pole
    • Voltage Rating 12 V AC/V DC; 24 V AC/V DC
    • No. of Buttons 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® Low Voltage Switch, Switch Style: Pushbutton, White, No. of Buttons: 1, Voltage Rating: 12 V AC/V DC; 24 V AC/V DC, Rating: 50 mA