Bussmann (Eaton) BSPH2A24D24LVR Low Voltage SPD 24V, Hybrid, Remote | Graybar Store
Bussmann (Eaton) - Low Voltage SPD 24V, Hybrid, Remote - BSPH2A24D24LVR
+ / - Hover over image to Zoom
Other Views

    Low Voltage SPD 24V, Hybrid, Remote

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BSPH2A24D24LVR
    SKU: 25440972
    $158.38
    Checking Pricing
         
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BSPH2A24D24LVR
    • Voltage (Volts) 24
    • Application Commercial; Heavy Duty; Indoor; Industrial; Outdoor
    • Connection Type Wire Leads
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    24Vac/Vdc Surge arrestor for low voltage applications with remote