Benner-Nawman Enclosure, Low Voltage | Graybar Store
Benner-Nawman - Enclosure, Low Voltage
+ / - Hover over image to Zoom
Other Views

    Enclosure, Low Voltage

    Manufacturer: Benner-Nawman
         

    Enclosure is full enclosed and includes a plywood backboard for easy mounting of low-voltage utility equipment.

    • Manufacturer Benner-Nawman
    • Type Low Voltage
    Select Filter Options Below ( 6 items found )
    Cable Entry
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Cable Entry
    Material
    Price
    BN30368W-UL
    96077796
    36 in.
    Tan
    8 in.
    Nail or Screw Mount
    30 in.
    Bottom
    Zinc-Coated Fabricated Steel
    $
    476
    .47
    /
    EA
    96077796
    Height (Inches)
    36 in.
    Color
    Tan
    Depth (Inches)
    8 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    30 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    $
    476
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN36368W-UL
    96088580
    36 in.
    Tan
    8 in.
    Nail or Screw Mount
    36 in.
    Bottom
    Zinc-Coated Fabricated Steel
    $
    631
    .05
    /
    EA
    96088580
    Height (Inches)
    36 in.
    Color
    Tan
    Depth (Inches)
    8 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    36 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    $
    631
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN14326W-UL
    25013789
    32 in.
    Tan
    6-1/2 in.
    Nail or Screw Mount
    14 in.
    Bottom
    Zinc-Coated Fabricated Steel
    $
    83
    .83
    /
    EA
    25013789
    Height (Inches)
    32 in.
    Color
    Tan
    Depth (Inches)
    6-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    $
    83
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN24268W-UL
    96077795
    26 in.
    Tan
    8 in.
    Nail or Screw Mount
    24 in.
    Bottom
    Zinc-Coated Fabricated Steel
    $
    288
    .65
    /
    EA
    96077795
    Height (Inches)
    26 in.
    Color
    Tan
    Depth (Inches)
    8 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    24 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    $
    288
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN14155W-UL
    25249399
    15 in.
    Tan
    5-3/4 in.
    Nail or Screw Mount
    14-3/4 in.
    Bottom
    Zinc-Coated Fabricated Steel
    $
    91
    .43
    /
    EA
    25249399
    Height (Inches)
    15 in.
    Color
    Tan
    Depth (Inches)
    5-3/4 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    $
    91
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN1100W-UL
    91006847
    11 in.
    Tan
    5-1/2 in.
    Nail or Screw Mount
    14-3/4 in.
    Bottom; Top
    Zinc-Coated Steel
    $
    57
    .09
    /
    EA
    91006847
    Height (Inches)
    11 in.
    Color
    Tan
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    $
    57
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077796 SKU, 96077796 ANALYTICS...
    Depth (Inches)
    8 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    30 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    476
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96088580 SKU, 96088580 ANALYTICS...
    Depth (Inches)
    8 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    36 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    631
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25013789 SKU, 25013789 ANALYTICS...
    Depth (Inches)
    6-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    83
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077795 SKU, 96077795 ANALYTICS...
    Depth (Inches)
    8 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    24 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    288
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25249399 SKU, 25249399 ANALYTICS...
    Depth (Inches)
    5-3/4 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom
    Material
    Zinc-Coated Fabricated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    91
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91006847 SKU, 91006847 ANALYTICS...
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    57
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available