Benner-Nawman Service Box, Single Family Residence | Graybar Store
Benner-Nawman - Service Box, Single Family Residence
+ / - Hover over image to Zoom
Other Views

    Service Box, Single Family Residence

    Manufacturer: Benner-Nawman
         

    Service box has an open back that simplifies mounting and connections.

    • Manufacturer Benner-Nawman
    • Type Single Family Residence
    Select Filter Options Below ( 6 items found )
    Cable Entry
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Cable Entry
    Material
    Price
    BN 900
    88037144
    7 in.
    Grey
    2 in.
    Nail or Screw Mount
    3-3/4 in.
    Bottom
    Galvanized Sheet Metal
    $
    5
    .99
    /
    EA
    88037144
    Height (Inches)
    7 in.
    Color
    Grey
    Depth (Inches)
    2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    3-3/4 in.
    Cable Entry
    Bottom
    Material
    Galvanized Sheet Metal
    $
    5
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN1100C-E-TV
    25273017
    11 in.
    Tan
    5-1/2 in.
    Nail or Screw Mount
    14-3/4 in.
    Bottom; Top
    Zinc-Coated Steel
    $
    25
    .19
    /
    EA
    25273017
    Height (Inches)
    11 in.
    Color
    Tan
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    $
    25
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN 900TV
    88037145
    7 in.
    Grey
    2 in.
    Nail or Screw Mount
    3-3/4 in.
    Bottom
    Galvanized Sheet Metal
    $
    5
    .99
    /
    EA
    88037145
    Height (Inches)
    7 in.
    Color
    Grey
    Depth (Inches)
    2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    3-3/4 in.
    Cable Entry
    Bottom
    Material
    Galvanized Sheet Metal
    $
    5
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN1100C-E-G
    25257148
    11 in.
    Tan
    5-1/2 in.
    Nail or Screw Mount
    14-3/4 in.
    Bottom; Top
    Zinc-Coated Steel
    $
    20
    .91
    /
    EA
    25257148
    Height (Inches)
    11 in.
    Color
    Tan
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    $
    20
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN1100C-E
    22127019
    11 in.
    Tan
    5-1/2 in.
    Nail or Screw Mount
    14-3/4 in.
    Bottom; Top
    Zinc-Coated Steel
    $
    19
    .84
    /
    EA
    22127019
    Height (Inches)
    11 in.
    Color
    Tan
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    $
    19
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BN 1020TV
    88037127
    4-1/2 in.
    Grey
    1-1/2 in.
    Nail or Screw Mount
    14-1/4 in.
    Bottom
    Galvanized Sheet Metal
    $
    6
    .30
    /
    EA
    88037127
    Height (Inches)
    4-1/2 in.
    Color
    Grey
    Depth (Inches)
    1-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-1/4 in.
    Cable Entry
    Bottom
    Material
    Galvanized Sheet Metal
    $
    6
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037144 SKU, 88037144 ANALYTICS...
    Depth (Inches)
    2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    3-3/4 in.
    Cable Entry
    Bottom
    Material
    Galvanized Sheet Metal
    Logo
    COMMUNICATIONS
    Price
    $
    5
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273017 SKU, 25273017 ANALYTICS...
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    Logo
    TV
    Price
    $
    25
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037145 SKU, 88037145 ANALYTICS...
    Depth (Inches)
    2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    3-3/4 in.
    Cable Entry
    Bottom
    Material
    Galvanized Sheet Metal
    Logo
    TV
    Price
    $
    5
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25257148 SKU, 25257148 ANALYTICS...
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    20
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22127019 SKU, 22127019 ANALYTICS...
    Depth (Inches)
    5-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-3/4 in.
    Cable Entry
    Bottom; Top
    Material
    Zinc-Coated Steel
    Logo
    COMMUNICATIONS
    Price
    $
    19
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037127 SKU, 88037127 ANALYTICS...
    Depth (Inches)
    1-1/2 in.
    Mounting Type
    Nail or Screw Mount
    Width (Inches)
    14-1/4 in.
    Cable Entry
    Bottom
    Material
    Galvanized Sheet Metal
    Logo
    TV
    Price
    $
    6
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available