Benner-Nawman BN1100W-UL Enclosure, Low Voltage, 11 x 14-1/4 x 5-1/2 in. | Graybar Store
Benner-Nawman - Enclosure, Low Voltage, 11 x 14-1/4 x 5-1/2 in. - BN1100W-UL
+ / - Hover over image to Zoom
Other Views

    Enclosure, Low Voltage, 11 x 14-1/4 x 5-1/2 in.

    Manufacturer: Benner-Nawman
    Manufacturer #: BN1100W-UL
    SKU: 91006847
    $57.09
    Checking Pricing
         
    Height (Inches):11 in.
    Color:Tan
    Depth (Inches):5-1/2
    Mounting Type:Nail or Screw Mount
    Width (Inches):14-3/4 in.
    Cable Entry:Bottom; Top
    Material:Zinc-Coated Steel
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # BN1100W-UL
    • Color Tan
    • Logo COMMUNICATIONS
    • Type Low Voltage
    • Cable Entry Bottom; Top
    • Depth (Inches) 5-1/2
    • Height (Inches) 11 in.
    • Mounting Type Nail or Screw Mount
    • Width (Inches) 14-3/4 in.
    • Material Zinc-Coated Steel
    Product Overview:
    Low Voltage Service Box, Nail Mount; Screw Mount, Width (Inches): 14-3/4 in, Height (Inches): 11 in, Depth (Inches): 5-1/2 in, Zinc-Coated Steel