Benner-Nawman BN 900 Service Box, Single Family Residence, 7 x 3-3/4 x 2 in., Communication | Graybar Store
Benner-Nawman - Service Box, Single Family Residence, 7 x 3-3/4 x 2 in., Communication - BN 900
+ / - Hover over image to Zoom
Other Views

    Service Box, Single Family Residence, 7 x 3-3/4 x 2 in., Communication

    Manufacturer: Benner-Nawman
    Manufacturer #: BN 900
    SKU: 88037144
    $5.99
    Checking Pricing
         
    Height (Inches):7 in.
    Color:Grey
    Depth (Inches):2 in.
    Mounting Type:Nail or Screw Mount
    Width (Inches):3-3/4 in.
    Cable Entry:Bottom
    Material:Galvanized Sheet Metal
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # BN 900
    • Color Grey
    • Logo COMMUNICATIONS
    • Type Single Family Residence
    • Cable Entry Bottom
    • Depth (Inches) 2 in.
    • Height (Inches) 7 in.
    • Mounting Type Nail or Screw Mount
    • Width (Inches) 3-3/4 in.
    • Material Galvanized Sheet Metal
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Low Voltage Service Box, Nail Mount; Screw Mount, Width (Inches): 3-3/4 in, Height (Inches): 7 in, Depth (Inches): 2 in, Galvanized Sheet Metal