Benner-Nawman BN 1020TV Service Box, Single Family Residence, 4 -1/2 x 14-1/4 x 1-1/2 in., TV | Graybar Store
Benner-Nawman - Service Box, Single Family Residence, 4 -1/2 x 14-1/4 x 1-1/2 in., TV - BN 1020TV
+ / - Hover over image to Zoom
Other Views

    Service Box, Single Family Residence, 4 -1/2 x 14-1/4 x 1-1/2 in., TV

    Manufacturer: Benner-Nawman
    Manufacturer #: BN 1020TV
    SKU: 88037127
    $6.30
    Checking Pricing
         
    Height (Inches):4-1/2 in.
    Color:Grey
    Depth (Inches):1-1/2
    Mounting Type:Nail or Screw Mount
    Width (Inches):14-1/4 in.
    Cable Entry:Bottom
    Material:Galvanized Sheet Metal
    Logo:TV
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # BN 1020TV
    • Color Grey
    • Logo TV
    • Type Single Family Residence
    • Cable Entry Bottom
    • Depth (Inches) 1-1/2
    • Height (Inches) 4-1/2 in.
    • Mounting Type Nail or Screw Mount
    • Width (Inches) 14-1/4 in.
    • Material Galvanized Sheet Metal
    Product Overview:
    Low Voltage Service Box, Nail Mount; Screw Mount, Width (Inches): 14-1/4 in, Height (Inches): 4-1/2 in, Depth (Inches): 1-1/2 in, Galvanized Sheet Metal