Benner-Nawman BN1100C-E-G Service Box, Single Family Residence, 11 x 14-1/4 x 5-1/2 in., Communication | Graybar Store
Benner-Nawman - Service Box, Single Family Residence, 11 x 14-1/4 x 5-1/2 in., Communication - BN1100C-E-G
+ / - Hover over image to Zoom
Other Views

    Service Box, Single Family Residence, 11 x 14-1/4 x 5-1/2 in., Communication

    Manufacturer: Benner-Nawman
    Manufacturer #: BN1100C-E-G
    SKU: 25257148
    $20.91
    Checking Pricing
         
    Height (Inches):11 in.
    Color:Tan
    Depth (Inches):5-1/2 in.
    Mounting Type:Nail or Screw Mount
    Width (Inches):14-3/4 in.
    Cable Entry:Bottom; Top
    Material:Zinc-Coated Steel
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # BN1100C-E-G
    • Color Tan
    • Logo COMMUNICATIONS
    • Type Single Family Residence
    • Cable Entry Bottom; Top
    • Depth (Inches) 5-1/2 in.
    • Height (Inches) 11 in.
    • Mounting Type Nail or Screw Mount
    • Width (Inches) 14-3/4 in.
    • Material Zinc-Coated Steel
    • Country of Origin TW - Taiwan
    Product Overview:
    Low Voltage Service Box, Nail Mount; Screw Mount, Width (Inches): 14-3/4 in, Height (Inches): 11 in, Depth (Inches): 5-1/2 in, Zinc-Coated Steel