Sensor Switch SPODM D WH Low Voltage Sensor Dimming Interface Switch | Graybar Store
Sensor Switch - Low Voltage Sensor Dimming Interface Switch - SPODM D WH
+ / - Hover over image to Zoom
Other Views

    Low Voltage Sensor Dimming Interface Switch

    Manufacturer: Sensor Switch
    Manufacturer #: SPODM D WH
    SKU: 25692682
    $60.50
    Checking Pricing
         
    Color:White
    Composition:1 Switch/Auto-On
    Use With:Sensor Switch Occupancy Sensors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SPODM D WH
    • Color White
    • Composition 1 Switch/Auto-On
    • Switch Style Pushbutton
    • Voltage 12/24V DC
    • Use With Sensor Switch Occupancy Sensors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 1 switch/auto-on pushbutton for use with Sensor Switch occupancy sensors.
    • Enables Standard Occupancy Sensors to be Used for Manual On Operation Alternative Usage as Override Switch for Auto-On Applications
    • Single Gang Decorator Style with 2 On/Off Switches
    • Soft-click Push-Buttons
    • Programmable w/o Removing Switch Plate
    • Class 2 Low Voltage