Raco 709 Low Voltage Partition, For 2-1/8 Deep Boxes and 2-Device Raised Covers | Graybar Store
Raco - Low Voltage Partition, For 2-1/8 Deep Boxes and 2-Device Raised Covers - 709
+ / - Hover over image to Zoom
Other Views

    Low Voltage Partition, For 2-1/8 Deep Boxes and 2-Device Raised Covers

    Manufacturer: Raco
    Manufacturer #: 709
    SKU: 88217166
    $15.77
    Checking Pricing
         
    Height (Inches):4.13 in.
    Dimensions:0.06 L x 4.13 H in.
    Packaging:25 per Pack
    Use With:2-Device Covers which have a Slot for the Partition; Raised Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 709
    • Dimensions 0.06 L x 4.13 H in.
    • Height (Inches) 4.13 in.
    • Packaging 25 per Pack
    • Use With 2-Device Covers which have a Slot for the Partition; Raised Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Low Voltage Partition, Packaging: 25 per Pack