Arlington LVH1 Low Voltage Mounting Brackets, New Construction, 1-Gang | Graybar Store
Arlington - Low Voltage Mounting Brackets, New Construction, 1-Gang - LVH1
+ / - Hover over image to Zoom
Other Views

    Low Voltage Mounting Brackets, New Construction, 1-Gang

    Manufacturer: Arlington
    Manufacturer #: LVH1
    SKU: 22037502
    $0.77
    Checking Pricing
         
    No. of Gangs:1-Gang
    Construction:New
    Use With:Wood or Steel Studs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVH1
    • Construction New
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Use With Wood or Steel Studs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic new construction low voltage mounting bracket for use with wood or metal studs.