Bussmann (Eaton) LPN-RK-1-6/10SP Low Peak™ LPN RK_SP Series Class RK1 1 6/10A 250VAC/125VDC Dual Element Time Delay Fuse | Graybar Store
Bussmann (Eaton) - Low Peak™ LPN RK_SP Series Class RK1 1 6/10A 250VAC/125VDC Dual Element Time Delay Fuse - LPN-RK-1-6/10SP
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPN RK_SP Series Class RK1 1 6/10A 250VAC/125VDC Dual Element Time Delay Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPN-RK-1-6/10SP
    SKU: 88052401
    $20.08
    Checking Pricing
         
    Voltage Rating:250V AC/125V DC
    Amps:1-6/10A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPN-RK-1-6/10SP
    • Amps 1-6/10A
    • Fuse Type Low-Peak Dual-Element Time-Delay Class RK1 Fuse (250V)
    Product Overview:
    Low Peak™ LPN RK_SP Series Class RK1 1 6/10A 250VAC/125VDC dual element time delay fuse.
    Bussmann Low-Peak™ ultimate protection Class RK1 dual element, current limiting, time-delay fuse.

    LPN-RK 250V Class RK1

    Agency Information:

    • CE, UL Listed, Guide JDDZ, File E4273. CSA Certified, Class 1422-02, File 53787, Class RK1 per CSA C22.2, No. 248.12

    Features

    • Industry's only UL Listed and CSA Certified fuse with a 300kA Vac interrupting rating that exceeds requirements for virtually all applications
    • Current-limitation for maximum short-circuit protection
    • Easy selective coordination with all Low-Peak fuses using simple 2:1 ampacity ratio
    • "No damage" Type "2" protection for IEC and NEMA starters when properly sized
    • High inrush current motor protection
    • Time-delay permits 130% FLA sizing for back-up motor protection
    • Protection against single-phase motor damage
    • Low watt loss power consumption
    • Electrically isolated end caps for added safety

    Typical Applications

    • Large Distribution Switchboards
    • Power Panelboards
    • Motor Control Centers
    • Machinery Disconnect Switches