Salisbury Low Voltage Linemen Gloves Class 0 | Graybar Store
Salisbury - Low Voltage Linemen Gloves Class 0
+ / - Hover over image to Zoom
Other Views

    Low Voltage Linemen Gloves Class 0

    Manufacturer: Salisbury
         

    Salisbury Electricians Gloves are superior-performing, rubber insulated gloves that combine high dielectric and physical strength, flexibility and durability.

    These Class 0 Gloves are made of natural rubber and feature a curved hand design for maximum comfort. They will provide superior protection when working with a maximum of 500V AC.
    See More >>
    • Manufacturer Salisbury
    • Application Hand Shock Protection
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Glove Material Type
    Size
    Color
    Glove Type
    Price
    E011BY/10
    25401440
    Type I Natural Rubber
    10
    Black/Yellow
    Rubber Insulating Glove
    $
    111
    .76
    /
    EA
    25401440
    Glove Material Type
    Type I Natural Rubber
    Size
    10
    Color
    Black/Yellow
    Glove Type
    Rubber Insulating Glove
    $
    111
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E011BY/11
    25401493
    Type I Natural Rubber
    11
    Black/Yellow
    Rubber Insulating Glove
    $
    111
    .76
    /
    EA
    25401493
    Glove Material Type
    Type I Natural Rubber
    Size
    11
    Color
    Black/Yellow
    Glove Type
    Rubber Insulating Glove
    $
    111
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25401440 SKU, 25401440 ANALYTICS...
    Color
    Black/Yellow
    Glove Type
    Rubber Insulating Glove
    Price
    $
    111
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25401493 SKU, 25401493 ANALYTICS...
    Color
    Black/Yellow
    Glove Type
    Rubber Insulating Glove
    Price
    $
    111
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available