Bussmann (Eaton) KTK-R-1/4 LIMITRON™ KTK R Series Class CC 1/4A 600V Fast Acting Rejection Type Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ KTK R Series Class CC 1/4A 600V Fast Acting Rejection Type Fuse - KTK-R-1/4
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ KTK R Series Class CC 1/4A 600V Fast Acting Rejection Type Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTK-R-1/4
    SKU: 88052124
    $32.29
    Checking Pricing
         
    Amps:1/4A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTK-R-1/4
    • Amps 1/4A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Product Overview:
    LIMITRON™ KTK R Series Class CC 1/4A 600V fast acting rejection type fuse. Dimensions 1 1/2 L x 13/32 in. Dia.
    Bussmann branch circuit rated fuses.

    KTR-K class CC

    Specifications

    • Amps: 1/10 to 30
    • Voltage rating: 600V AC
    • Dimensions: 1-1/2L x 13/32 Dia. Inch

    Agency Information:

    • CE, Std. 248-4, class CC, UL Listed, Guide JDDZ, File E4273, CSA Certified, class 1422-01, File 53787

    Features and Benefits

    • Current limitation at class CC levels provides maximum component short-circuited current protection
    • 200kA interrupting rating provides high ratings for control circuit locations
    • class CC rejection feature, with appropriate fuse block, prevents inserting lesser-rated supplementary fuses

    Typical Applications

    • Specialized Circuits
    • Industrial Control
    • Isolated, In-Line Fuse Holders (street lighting)