Bussmann (Eaton) KTK-1/4 KTK Series Fast Acting Fuse, Supplemental, 1/4A 600V | Graybar Store
Bussmann (Eaton) - KTK Series Fast Acting Fuse, Supplemental, 1/4A 600V - KTK-1/4
+ / - Hover over image to Zoom
Other Views

    KTK Series Fast Acting Fuse, Supplemental, 1/4A 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTK-1/4
    SKU: 88052095
    $25.99
    Checking Pricing
         
    Amps:1/4A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTK-1/4
    • Amps 1/4A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast-Acting Supplemental Fuse
    Product Overview:
    KTK Series 1/4A 600V fast acting supplemental fuse. Dimensions 1 1/2 L x 13/32 in. Dia.
    KTK Series

    Specifications

    • Amps: 1/10 to 30
    • Voltage rating: 600V AC
    • Dimensions: 1-1/2L x 13/32 Dia. Inch

    Agency Information:

    • CE, Std. 248-14, UL Listed, Guide JDYX, File E19180

    Features and Benefits

    • Low cost supplemental protection of 600V or less non-inductive circuits
    • Upgrade with LP-CC product to reduce SKU investment and minimize potential arc flash hazards

    Typical Applications

    • Control Circuits
    • Lighting Circuit Protection
    • Meter Circuits