Pentair Hoffman ISO23412 ISO Low Voltage Insulator, Imperial Thread, 2.175 in. x 1/2 UNC | Graybar Store
Pentair Hoffman - ISO Low Voltage Insulator, Imperial Thread, 2.175 in. x 1/2 UNC - ISO23412
+ / - Hover over image to Zoom
Other Views

    ISO Low Voltage Insulator, Imperial Thread, 2.175 in. x 1/2 UNC

    Manufacturer: Pentair Hoffman
    Manufacturer #: ISO23412
    SKU: 25812932
    $4.37
    Checking Pricing
         
    Height (Inches):2.175 in.
    Color:Black
    Size:2.5 W x 2.175 H in
    Packaging:10 per Pack
    Thread Size (Inches):1/2 in.
    Material:Glass Fiber Reinforced Polyester; Steel
    Width (Inches):2.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ISO23412
    • Color Black
    • Size 2.5 W x 2.175 H in
    • Type Low Voltage Insulator
    • Finish Electrogalvanized
    • Height (Inches) 2.175 in.
    • Thread Size (Inches) 1/2 in.
    • Width (Inches) 2.5 in.
    • Material Glass Fiber Reinforced Polyester; Steel
    • Packaging 10 per Pack
    Product Overview:
    Hoffman® Low Voltage Insulator, Size: 2.5 W x 2.175 H in, Black, Glass Fiber Reinforced Polyester; Steel, Electrogalvanized